
Erin ERN-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # ERN2306-7696
- Zoro # G910361793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2306-7696
Zoro #
G910361793
UPC #
889292150859
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.24 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.47 in
Details
Color
Cream, Gray, Wheat, Sage, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.62 lb
Features
Machine Crafted
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
Printed Design
Yes
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Description
This Erin area rug is a classic addition to any traditional-style home. The medium pile, machine woven construction of this rug makes it perfect for high traffic areas. Polyester fibers provide an easy-to-care-for option that can be spot cleaned when needed. For extra cushioning and to extend the life of your rug, we recommend using a rug pad not included. Add timeless style and comfort to your space with this beautiful Erin area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.