
Erin ERN-2308 Machine Crafted Area Rug
Mfr # ERN2308-264
Zoro # G810361763
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Pale Pink, Wheat, Sage, Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2308-264
Zoro #
G810361763
UPC #
889292150941
Country of Origin
China
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.24 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
0.47 in
Details
Color
Cream, Pale Pink, Wheat, Sage, Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
3.25 lb
Includes
Care Label
Machine Washable
No
Construction
Machine Woven
Backing
Canvas
Primary Color
Pink
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
Yes
Has Fringe
No
Description
Introducing the Erin Area Rug, an updated traditional masterpiece that adds a touch of sophistication to any space. This rug is made from durable polyester and machine woven with a medium pile height, making it perfect for high traffic areas in your home. Its sleek design blends effortlessly with both modern and classic decor styles, transforming your room into an elegant haven. For the best results, we recommend using this rug with a rug pad. Keeping it clean is also a breeze - simply spot clean it with mild detergent whenever necessary. Elevate your interior design game with this versatile and stylish Erin Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.