Zoro Homepage

Erin ERN-2308 Machine Crafted Area Rug

  • Mfr # ERN2308-2676

  • Zoro # G510362770


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Pale Pink, Wheat, Sage, Gray
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.24 in
Length (In.)
90.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN2308-2676
Zoro #
G510362770
UPC #
889292150958
Country of Origin
China

Dimensions

Pile Height
0.24 in
Length (In.)
90.94 in
Width (In.)
30.71 in
Thickness
0.47 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Cream, Pale Pink, Wheat, Sage, Gray
Shape
Runner
Material
Face: 100% Polyester
Weight
6.21 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Style
Traditional
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
No

Description

Introducing the Erin Area Rug, an updated traditional masterpiece that adds a touch of sophistication to any space. This rug is made from durable polyester and machine woven with a medium pile height, making it perfect for high traffic areas in your home. Its sleek design blends effortlessly with both modern and classic decor styles, transforming your room into an elegant haven. For the best results, we recommend using this rug with a rug pad. Keeping it clean is also a breeze - simply spot clean it with mild detergent whenever necessary. Elevate your interior design game with this versatile and stylish Erin Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.