Zoro Homepage

Erin ERN-2309 Machine Crafted Area Rug

  • Mfr # ERN2309-2676

  • Zoro # G710362907


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Gray, Wheat, Aqua, Sage
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.24 in
Length (In.)
90.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN2309-2676
Zoro #
G710362907
UPC #
889292151016
Country of Origin
China

Dimensions

Pile Height
0.24 in
Length (In.)
90.94 in
Width (In.)
30.71 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.47 in

Details

Color
Cream, Gray, Wheat, Aqua, Sage
Shape
Runner
Material
Face: 100% Polyester
Weight
6.21 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Style
Traditional
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No

Description

Introducing the Erin Area Rug, a traditional-style rug that is sure to add a touch of timeless elegance to any room. Made from high quality Polyester, this medium pile rug is designed for high traffic areas and will stand up to wear and tear. Featuring machine woven construction for durability and strength, it is recommended to use with a rug pad for added comfort. Easy care: Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.