
Erin ERN-2309 Machine Crafted Area Rug
Mfr # ERN2309-576
Zoro # G910363032
product price: $365.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray, Wheat, Aqua, Sage
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2309-576
Zoro #
G910363032
UPC #
889292151023
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.24 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Cream, Gray, Wheat, Aqua, Sage
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
12.67 lb
Features
Machine Crafted
Printed Design
Yes
High Traffic Compatible
Yes
Primary Color
Green
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Machine Woven
Description
Introducing the Erin Area Rug, a traditional-style rug that is sure to add a touch of timeless elegance to any room. Made from high quality Polyester, this medium pile rug is designed for high traffic areas and will stand up to wear and tear. Featuring machine woven construction for durability and strength, it is recommended to use with a rug pad for added comfort. Easy care: Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.