
Erin ERN-2310 Machine Crafted Area Rug
Mfr # ERN2310-23
Zoro # G210362926
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Sage, Gray, Mustard, Tan
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2310-23
Zoro #
G210362926
UPC #
889292151054
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.24 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Details
Color
Cream, Sage, Gray, Mustard, Tan
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.86 lb
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Primary Color
Green
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Description
Bring a touch of traditional charm to your home with the Erin area rug. Crafted from durable polyester, this beautiful machine-woven piece is designed for high traffic areas, featuring a medium pile that stands up to everyday wear and tear. It has an updated traditional style that adds a timeless elegance to any room. Plus, its easy-care instructions make it simple to maintain and keep looking like new. With the Erin area rug, you can have enduring beauty without sacrificing practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.