
Erin ERN-2310 Machine Crafted Area Rug
Mfr # ERN2310-264
Zoro # G710363102
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Sage, Gray, Mustard, Tan
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2310-264
Zoro #
G710363102
UPC #
889292151061
Country of Origin
China
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.24 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
0.47 in
Details
Color
Cream, Sage, Gray, Mustard, Tan
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
3.25 lb
Construction
Machine Woven
Primary Color
Green
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Has Fringe
No
Outdoor Safe
No
Description
Bring a touch of traditional charm to your home with the Erin area rug. Crafted from durable polyester, this beautiful machine-woven piece is designed for high traffic areas, featuring a medium pile that stands up to everyday wear and tear. It has an updated traditional style that adds a timeless elegance to any room. Plus, its easy-care instructions make it simple to maintain and keep looking like new. With the Erin area rug, you can have enduring beauty without sacrificing practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.