Zoro Homepage

Erin ERN-2310 Machine Crafted Area Rug

  • Mfr # ERN2310-2676

  • Zoro # G010363055


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Sage, Gray, Mustard, Tan
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.24 in
Length (In.)
90.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN2310-2676
Zoro #
G010363055
UPC #
889292151078
Country of Origin
China

Dimensions

Pile Height
0.24 in
Length (In.)
90.94 in
Width (In.)
30.71 in
Thickness
0.47 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Cream, Sage, Gray, Mustard, Tan
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
6.21 lb
Printed Design
Yes
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Canvas
Sub Style
Updated Traditional
Machine Washable
No
Outdoor Safe
No
Style
Traditional

Description

Bring a touch of traditional charm to your home with the Erin area rug. Crafted from durable polyester, this beautiful machine-woven piece is designed for high traffic areas, featuring a medium pile that stands up to everyday wear and tear. It has an updated traditional style that adds a timeless elegance to any room. Plus, its easy-care instructions make it simple to maintain and keep looking like new. With the Erin area rug, you can have enduring beauty without sacrificing practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.