
Erin ERN-2311 Machine Crafted Area Rug
Mfr # ERN2311-264
Zoro # G110363009
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Blue, Cream, Wheat, Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2311-264
Zoro #
G110363009
UPC #
889292151122
Country of Origin
China
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.24 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
0.47 in
Details
Color
Denim, Light Blue, Cream, Wheat, Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
3.25 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
Canvas
Primary Color
Blue
Outdoor Safe
No
Description
Introducing the Erin Area Rug, an updated traditional masterpiece that adds a touch of sophistication to any space. This rug is made from durable polyester and machine woven with a medium pile height, making it perfect for high traffic areas in your home. Its sleek design blends effortlessly with both modern and classic decor styles, transforming your room into an elegant haven. For the best results, we recommend using this rug with a rug pad. Keeping it clean is also a breeze - simply spot clean it with mild detergent whenever necessary. Elevate your interior design game with this versatile and stylish Erin Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.