
Erin ERN-2314 Machine Crafted Area Rug
Mfr # ERN2314-264
Zoro # G710363201
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Orange, Light Gray, Sage, Wheat
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2314-264
Zoro #
G710363201
UPC #
889292575096
Country of Origin
China
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.24 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
0.47 in
Details
Color
Orange, Light Gray, Sage, Wheat
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
3.25 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Pearl
Outdoor Safe
No
Machine Washable
No
Backing
Canvas
Durable/Performance Rated
No
Description
Bring a touch of traditional charm to your home with the Erin area rug. Crafted from durable polyester, this beautiful machine-woven piece is designed for high traffic areas, featuring a medium pile that stands up to everyday wear and tear. It has an updated traditional style that adds a timeless elegance to any room. Plus, its easy-care instructions make it simple to maintain and keep looking like new. With the Erin area rug, you can have enduring beauty without sacrificing practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.