Zoro Homepage

Erin ERN-2314 Machine Crafted Area Rug

  • Mfr # ERN2314-2676

  • Zoro # G310363021


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Orange, Light Gray, Sage, Wheat
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.24 in
Length (In.)
90.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN2314-2676
Zoro #
G310363021
UPC #
889292574877
Country of Origin
China

Dimensions

Pile Height
0.24 in
Length (In.)
90.94 in
Width (In.)
30.71 in
Thickness
0.47 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Orange, Light Gray, Sage, Wheat
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Crafted
Weight
6.21 lb
Includes
Care Label
Sub Style
Updated Traditional
Outdoor Safe
No
Primary Color
Pearl
Printed Design
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Style
Traditional
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No

Description

Bring a touch of traditional charm to your home with the Erin area rug. Crafted from durable polyester, this beautiful machine-woven piece is designed for high traffic areas, featuring a medium pile that stands up to everyday wear and tear. It has an updated traditional style that adds a timeless elegance to any room. Plus, its easy-care instructions make it simple to maintain and keep looking like new. With the Erin area rug, you can have enduring beauty without sacrificing practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.