
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2318-576
Zoro #
G510364842
UPC #
889292575195
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.39 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Sage, Cream
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
11.49 lb
Features
Machine Crafted
Machine Washable
No
Construction
Machine Woven
Backing
Canvas
Printed Design
Yes
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Silver
Outdoor Safe
No
Description
Introducing the Erin Collection ? a beautiful area rug designed to bring comfort and elegance to any space. This machine-woven rug is crafted from high quality polyester for a durable finish that will last through years of use. It features a medium pile, making it perfect for high traffic areas, while its soft texture offers ultimate comfort underfoot. With its timeless style and neutral color palette, this piece is sure to become an instant favorite in your home. For best results, we recommend using with a rug pad not included. Easy to maintain with spot cleaning and mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.