
Eskimo Shag ESG-2300 Machine Crafted Area Rug
Mfr # ESG2300-537
Zoro # G610365916
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Beige, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESG2300-537
Zoro #
G610365916
UPC #
889292228305
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.97 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
2.05 in
Details
Color
Black, Light Beige, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
18.71 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Scandinavian
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Description
This luxurious Eskimo Shag rug is the perfect addition to any Scandinavian Modern interior. Crafted from high-quality polypropylene, this area rug is machine-woven in Turkey to create a plush pile with a beautiful texture. The deep pile of this rug will help you create an inviting and cozy atmosphere in your home that you can relax and enjoy. With easy maintenance instructions, this rug is designed for long-lasting use. For best results, it is recommended that you use a rug pad sold separately to prevent slipping and maximize comfort. Add sophistication to your space with the Eskimo Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.