Eskimo Shag ESG-2300 Machine Crafted Area Rug

  • Mfr # ESG2300-71010

  • Zoro # G710367094


product price: $575.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Black, Light Beige, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG2300-71010
Zoro #
G710367094
UPC #
889292228329
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.97 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
2.05 in

Details

Color
Black, Light Beige, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
40.19 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Printed Design
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No

Description

This luxurious Eskimo Shag rug is the perfect addition to any Scandinavian Modern interior. Crafted from high-quality polypropylene, this area rug is machine-woven in Turkey to create a plush pile with a beautiful texture. The deep pile of this rug will help you create an inviting and cozy atmosphere in your home that you can relax and enjoy. With easy maintenance instructions, this rug is designed for long-lasting use. For best results, it is recommended that you use a rug pad sold separately to prevent slipping and maximize comfort. Add sophistication to your space with the Eskimo Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.