Zoro Homepage

Eskimo Shag ESG-2304 Machine Crafted Area Rug

  • Mfr # ESG2304-679

  • Zoro # G010366964


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Light Beige, Cream, Black
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG2304-679
Zoro #
G010366964
UPC #
889292228510
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.05 in
Size
6 ft 7 in x 9 ft

Details

Color
Light Gray, Light Beige, Cream, Black
Shape
Rectangle
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
30.19 lb
Features
Machine Crafted
Machine Washable
No
Has Fringe
No
Sub Style
Scandinavian
High/Low Texture
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Style
Modern
Outdoor Safe
No

Description

This modern Eskimo Shag area rug is sure to add texture and style to any room. Constructed of durable Polypropylene and a plush pile, it is machine woven in Turkey for lasting quality. With its fashionable look, this area rug will provide comfort and warmth to your home. Plus, it's easy care with professional rug cleaning only. The perfect finishing touch to your living space - get yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.