
Eskimo Shag ESG-2305 Machine Crafted Area Rug
Mfr # ESG2305-537
Zoro # G810367246
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESG2305-537
Zoro #
G810367246
UPC #
889292228558
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.97 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
2.05 in
Details
Color
Blue, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
18.71 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This luxurious Eskimo Shag area rug is the perfect addition to your modern home. Featuring a plush pile made from polypropylene, this machine woven rug is crafted in Turkey for superior quality and style. Use with a rug pad not included for added comfort and stability. Cleaning should be done by professional only for best results. Add a touch of luxury to your living space with this stylish, modern Eskimo Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.