
Eskimo Shag ESG-2305 Machine Crafted Area Rug
Mfr # ESG2305-71010
Zoro # G510367140
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESG2305-71010
Zoro #
G510367140
UPC #
889292228572
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.97 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
2.05 in
Details
Color
Blue, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
40.19 lb
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This luxurious Eskimo Shag area rug is the perfect addition to your modern home. Featuring a plush pile made from polypropylene, this machine woven rug is crafted in Turkey for superior quality and style. Use with a rug pad not included for added comfort and stability. Cleaning should be done by professional only for best results. Add a touch of luxury to your living space with this stylish, modern Eskimo Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.