Eskimo Shag ESG-2306 Machine Crafted Area Rug

  • Mfr # ESG2306-2773

  • Zoro # G510367119


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Black, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG2306-2773
Zoro #
G510367119
UPC #
889292228596
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
2.05 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Light Beige, Cream, Black, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
9.66 lb
Features
Machine Crafted
Sub Style
Scandinavian
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Style
Modern
High Traffic Compatible
Yes

Description

This luxurious Eskimo Shag area rug will add a modern touch to any room. This plush pile rug is machine-woven in Turkey from quality Polypropylene, making it both soft and durable. The pile height of this modern style rug creates a comfortable feel underfoot, perfect for bedrooms and living areas. For best results, use with a rug pad not included. Professional rug cleaning only is recommended to keep the shag look and feel intact. Make any space cozy with this stylish Eskimo Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.