
Eskimo Shag ESG-2306 Machine Crafted Area Rug
Mfr # ESG2306-679
Zoro # G910367313
product price: $500.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Cream, Black, Light Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESG2306-679
Zoro #
G910367313
UPC #
889292228619
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.05 in
Details
Color
Light Beige, Cream, Black, Light Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
30.19 lb
Features
Machine Crafted
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Description
This luxurious Eskimo Shag area rug will add a modern touch to any room. This plush pile rug is machine-woven in Turkey from quality Polypropylene, making it both soft and durable. The pile height of this modern style rug creates a comfortable feel underfoot, perfect for bedrooms and living areas. For best results, use with a rug pad not included. Professional rug cleaning only is recommended to keep the shag look and feel intact. Make any space cozy with this stylish Eskimo Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.