Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eskimo Shag ESG-2311 Machine Crafted Area Rug

  • Mfr # ESG2311-2773

  • Zoro # G310342170


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream, Light Gray, Medium Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG2311-2773
Zoro #
G310342170
UPC #
889292228848
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
2.05 in

Details

Color
Black, Cream, Light Gray, Medium Gray
Shape
Runner
Material
Face: 100% Polypropylene
Weight
9.66 lb
Features
Machine Crafted
Includes
Care Label
Style
Modern
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Gray

Description

This Eskimo Shag area rug will make a statement in your home. It is made from ultra-soft polypropylene for an inviting feel and features a plush pile to add comfort and warmth to any room. Perfect for modern or Scandinavian decor, this machine woven rug is made in Turkey for superior quality. The durable construction ensures that it will last through years of wear and tear, while spot cleaning with mild detergent makes it easy to maintain. For the best experience, we recommend pairing this beautiful area rug with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.