
Eskimo Shag ESG-2311 Machine Crafted Area Rug
Mfr # ESG2311-537
Zoro # G110341793
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream, Light Gray, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESG2311-537
Zoro #
G110341793
UPC #
889292228855
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.97 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
2.05 in
Details
Color
Black, Cream, Light Gray, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
18.71 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Gray
Machine Washable
No
Backing
No Backing
Sub Style
Scandinavian
Printed Design
No
Description
This Eskimo Shag area rug will make a statement in your home. It is made from ultra-soft polypropylene for an inviting feel and features a plush pile to add comfort and warmth to any room. Perfect for modern or Scandinavian decor, this machine woven rug is made in Turkey for superior quality. The durable construction ensures that it will last through years of wear and tear, while spot cleaning with mild detergent makes it easy to maintain. For the best experience, we recommend pairing this beautiful area rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.