Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eskimo Shag ESG-2312 Machine Crafted Area Rug

  • Mfr # ESG2312-71010

  • Zoro # G110341878


product price: $575.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Blue, Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG2312-71010
Zoro #
G110341878
UPC #
889292228923
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.97 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
2.05 in

Details

Color
Blue, Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
40.19 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Scandinavian
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Machine Washable
No

Description

This Eskimo Shag area rug is the perfect way to add a modern touch to any room. Crafted in Turkey, this machine-woven polypropylene rug is designed with a plush pile and provides an inviting feel underfoot. For added protection and stability, we recommend using a rug pad not included. Care: Professional rug cleaning only. Make your space come alive with this stunning shag rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.