Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everton Plus EVP-2300 Machine Crafted Area Rug

  • Mfr # EVP2300-6692

  • Zoro # G510364156


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 2 in
Color
Ivory, Light Beige
Style
Modern
Material
Face: 52% Polypropylene, 48% Polyester; Warp: 100% Jute
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP2300-6692
Zoro #
G510364156
UPC #
889292537711
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 2 in
Pile Height
1.77 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Ivory, Light Beige
Style
Modern
Material
Face: 52% Polypropylene, 48% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
22.3 lb
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No

Description

Introducing the Everton Plus Area Rug, a striking addition to any minimalist modern space. Made in Turkey and machine woven from a blend of polypropylene and polyester, this rug combines durability with comfort in one luxurious package. The plush pile offers an indulgent softness underfoot, while its easy-care instructions make it perfect for those who prefer low-maintenance decor. For optimal performance, we recommend using it with a rug pad. Effortlessly stylish and built to last, the Everton Plus Area Rug is designed to elevate your interior with its simple yet bold aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.