
Everton Plus EVP-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # EVP2303-6692
- Zoro # G410363983
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2303-6692
Zoro #
G410363983
UPC #
889292537865
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 2 in
Pile Height
1.77 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Gray, Light Gray
Style
Modern
Material
Face: 58% Polypropylene, 42% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
22.3 lb
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
The Everton Plus area rug is the perfect addition to your home. The combination of polypropylene and polyester materials create a soft and luxurious texture that will instantly add warmth and comfort to any room. With a minimalist modern style, this area rug will bring sophistication and elegance to your space without overpowering it. It is machine woven for durability, with plush pile for added coziness. To ensure lasting quality, we recommend using a rug pad beneath the rug for extra cushioning. And, spot cleaning with mild detergent keeps this piece looking like new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.