Zoro Homepage

Everton Plus EVP-2303 Machine Crafted Area Rug

  • Mfr # EVP2303-7996

  • Zoro # G710364031


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 9 ft 6 in
Color
Gray, Light Gray
Style
Modern
Material
Face: 58% Polypropylene, 42% Polyester; Warp: 100% Jute
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP2303-7996
Zoro #
G710364031
UPC #
889292537872
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 9 ft 6 in
Pile Height
1.77 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Gray, Light Gray
Style
Modern
Material
Face: 58% Polypropylene, 42% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
27.72 lb
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Sub Style
Minimalist

Description

The Everton Plus area rug is the perfect addition to your home. The combination of polypropylene and polyester materials create a soft and luxurious texture that will instantly add warmth and comfort to any room. With a minimalist modern style, this area rug will bring sophistication and elegance to your space without overpowering it. It is machine woven for durability, with plush pile for added coziness. To ensure lasting quality, we recommend using a rug pad beneath the rug for extra cushioning. And, spot cleaning with mild detergent keeps this piece looking like new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.