
Everton Plus EVP-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # EVP2306-537
- Zoro # G910365043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2306-537
Zoro #
G910365043
UPC #
889292538008
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.77 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.85 in
Details
Color
Ivory, Light Beige
Style
Global
Material
Face: 47% Polypropylene, 53% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
13.57 lb
Has Fringe
No
Outdoor Safe
No
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Description
This Everton Plus area rug is perfect for adding a touch of global style to your home. The plush pile and machine woven construction make it a durable and long-lasting addition to any room. It is made of Polypropylene and Polyester, which provides a soft and comfortable feel beneath your feet. This rug was crafted in Turkey, where attention to detail is paramount. To ensure its longevity, we recommend using it with an appropriate rug pad not included. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.