Zoro Homepage

Everton Plus EVP-2306 Machine Crafted Area Rug

  • Mfr # EVP2306-7996

  • Zoro # G310364905


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 9 ft 6 in
Color
Ivory, Light Beige
Style
Global
Material
Face: 47% Polypropylene, 53% Polyester; Warp: 100% Jute
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP2306-7996
Zoro #
G310364905
UPC #
889292538022
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 9 ft 6 in
Pile Height
1.77 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Ivory, Light Beige
Style
Global
Material
Face: 47% Polypropylene, 53% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.72 lb
Has Fringe
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No

Description

This Everton Plus area rug is perfect for adding a touch of global style to your home. The plush pile and machine woven construction make it a durable and long-lasting addition to any room. It is made of Polypropylene and Polyester, which provides a soft and comfortable feel beneath your feet. This rug was crafted in Turkey, where attention to detail is paramount. To ensure its longevity, we recommend using it with an appropriate rug pad not included. Add this stylish piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.