
Everton Plus EVP-2310 Machine Crafted Area Rug (Discontinued)
- Mfr # EVP2310-23
- Zoro # G710366165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2310-23
Zoro #
G710366165
UPC #
889292538190
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.77 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.85 in
Details
Color
Light Gray, Gray
Style
Modern
Material
Face: 57% Polypropylene, 43% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
2.15 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
High/Low Texture
No
Description
The Everton Plus area rug brings modern style to any room in your home. The plush pile is made of a durable blend of polypropylene and polyester, machine woven in Turkey for maximum quality. With its comfortable feel and sophisticated look, this rug will bring an eye-catching touch of luxury to your space. For best results, we recommend using a rug pad for added cushioning and stability. Elevate the style of your home with the Everton Plus area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.