
Everton Plus EVP-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # EVP2311-537
- Zoro # G510366228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2311-537
Zoro #
G510366228
UPC #
889292538251
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.77 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.85 in
Details
Color
Ivory, Light Beige
Style
Modern
Material
Face: 57% Polypropylene, 43% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
13.57 lb
Construction
Machine Woven
Backing
No Backing
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
The Everton Plus area rug brings modern style to any room in your home. The plush pile is made of a durable blend of polypropylene and polyester, machine woven in Turkey for maximum quality. With its comfortable feel and sophisticated look, this rug will bring an eye-catching touch of luxury to your space. For best results, we recommend using a rug pad for added cushioning and stability. Elevate the style of your home with the Everton Plus area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.