
Everton Plus EVP-2313 Machine Crafted Area Rug (Discontinued)
- Mfr # EVP2313-537
- Zoro # G310365865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2313-537
Zoro #
G310365865
UPC #
889292538350
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.77 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.85 in
Details
Color
Ivory, Light Beige
Style
Global
Material
Face: 42% Polypropylene, 58% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
13.57 lb
Includes
Care Label
Sub Style
Bohemian
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Description
Bring a touch of global style to your home with the Everton Plus area rug. This stylish, machine-woven rug features a unique Bohemian Global design made of plush polypropylene and polyester. The intricate details and bold colors make this rug a stunning addition to any room. Made in Turkey, it's built for durability and will last for years to come. Add an extra layer of comfort with the recommended rug pad, perfect for those cold winter nights or hot summer days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.