Zoro Homepage

Everton Plus EVP-2313 Machine Crafted Area Rug

  • Mfr # EVP2313-6692

  • Zoro # G810365884


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 2 in
Color
Ivory, Light Beige
Style
Global
Material
Face: 42% Polypropylene, 58% Polyester; Warp: 100% Jute
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP2313-6692
Zoro #
G810365884
UPC #
889292538367
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 2 in
Pile Height
1.77 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Ivory, Light Beige
Style
Global
Material
Face: 42% Polypropylene, 58% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
22.3 lb
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No

Description

Bring a touch of global style to your home with the Everton Plus area rug. This stylish, machine-woven rug features a unique Bohemian Global design made of plush polypropylene and polyester. The intricate details and bold colors make this rug a stunning addition to any room. Made in Turkey, it's built for durability and will last for years to come. Add an extra layer of comfort with the recommended rug pad, perfect for those cold winter nights or hot summer days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.