
Everton Plus EVP-2314 Machine Crafted Area Rug (Discontinued)
- Mfr # EVP2314-537
- Zoro # G810366003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2314-537
Zoro #
G810366003
UPC #
889292538404
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.77 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.85 in
Details
Color
Light Gray, Gray
Style
Modern
Material
Face: 47% Polypropylene, 53% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
13.57 lb
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Description
This Everton Plus area rug is the perfect modern addition to any home. Its plush pile and machine woven construction make it a luxuriously soft surface for your feet. Crafted from Polypropylene and Polyester, this Turkish-made rug is sure to bring a touch of elegance to any room. The Everton Plus area rug also features a non-slip backing, making it safe for use on most floor surfaces. For best results, pair with a rug pad that will prevent slipping and bunching up of the rug. Add modern style and comfort to your home today with the Everton Plus area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.