
Everton Plus EVP-2315 Machine Crafted Area Rug
Mfr # EVP2315-7996
Zoro # G010366865
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Beige
Style
Modern
Material
Face: 47% Polypropylene, 53% Polyester; Warp: 100% Jute
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2315-7996
Zoro #
G010366865
UPC #
889292538473
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 9 ft 6 in
Pile Height
1.77 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
1.85 in
Details
Color
Ivory, Light Beige
Style
Modern
Material
Face: 47% Polypropylene, 53% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.72 lb
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Durable/Performance Rated
No
Has Fringe
No
Description
Introducing the Everton Plus Area Rug - a must-have for any modern home. This minimalist masterpiece is crafted from polypropylene and polyester in Turkey, featuring a plush pile that is sure to bring comfort and warmth to any room. With its machine woven construction, this rug will stand up to daily wear and tear while providing an inviting atmosphere in your living space. The Everton Plus Area Rug also has easy care instructions so you can keep it looking like new with spot cleaning using mild detergent. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.