Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everton Plus EVP-2316 Machine Crafted Area Rug

  • Mfr # EVP2316-7996

  • Zoro # G010366834


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 9 ft 6 in
Color
Light Gray, Gray
Style
Modern
Material
Face: 49% Polypropylene, 51% Polyester; Warp: 100% Jute
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP2316-7996
Zoro #
G010366834
UPC #
889292538527
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 9 ft 6 in
Pile Height
1.77 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Light Gray, Gray
Style
Modern
Material
Face: 49% Polypropylene, 51% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
27.72 lb
Features
Machine Crafted
Sub Style
Minimalist
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No

Description

Bring modern style to your space with the Everton Plus Area Rug. This vibrant area rug is made of a combination of polypropylene and polyester for a luxurious feel and plush pile that will add comfort and coziness to any room. Machine woven in Turkey, this area rug is constructed for superior durability and long-lasting beauty. For best results, pair this modern area rug with a rug pad sold separately. Add instant style to your home or office with the Everton Plus Area Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.