
Everton Plus EVP-2317 Machine Crafted Area Rug
Mfr # EVP2317-6692
Zoro # G610367071
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Beige
Style
Modern
Material
Face: 49% Polypropylene, 51% Polyester; Warp: 100% Jute
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2317-6692
Zoro #
G610367071
UPC #
889292538565
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 2 in
Pile Height
1.77 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Ivory, Light Beige
Style
Modern
Material
Face: 49% Polypropylene, 51% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
22.3 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Description
Bring a touch of modern style to any room with the Everton Plus area rug. This statement piece features a minimalist modern design in a plush pile that will add both comfort and elegance to your living space. The combination of polypropylene and polyester fibers is machine woven for superior durability, ensuring that this rug will be an excellent addition to your home for years to come. For added convenience, we recommend using this rug with a rug pad not included. With its unique design and luxurious feel, you won't want to miss out on the Everton Plus area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.