Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evoke EVK-2301 Handmade Area Rug

  • Mfr # EVK2301-1014

  • Zoro # G010358983


product price: $2,134.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Mustard, Charcoal, Gray, Light Beige, Cream
Style
Modern
Material
Face: 65% Wool, 35% Viscose
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVK2301-1014
Zoro #
G010358983
UPC #
889292259231
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.6 in

Details

Color
Mustard, Charcoal, Gray, Light Beige, Cream
Style
Modern
Material
Face: 65% Wool, 35% Viscose
Shape
Rectangle
Weight
142.8 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No

Description

Make a statement with this modern Evoke area rug. Crafted from a combination of Viscose and Wool, this hand tufted rug provides medium pile for comfortable underfoot. Its construction in India ensures quality and durability that will look great for years to come. Best used with a rug pad for additional cushioning, spot clean only to maintain its pristine appearance. Ideal for adding the perfect touch of style to any living space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.