Zoro Homepage

Evoke EVK-2301 Handmade Area Rug

  • Mfr # EVK2301-69

  • Zoro # G210360083


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Mustard, Charcoal, Gray, Light Beige, Cream
Style
Modern
Material
Face: 65% Wool, 35% Viscose
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVK2301-69
Zoro #
G210360083
UPC #
889292259293
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.6 in

Details

Color
Mustard, Charcoal, Gray, Light Beige, Cream
Style
Modern
Material
Face: 65% Wool, 35% Viscose
Shape
Rectangle
Weight
55.08 lb
Includes
Care Label
Features
Handmade
Sub Style
Minimalist
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No

Description

Make a statement with this modern Evoke area rug. Crafted from a combination of Viscose and Wool, this hand tufted rug provides medium pile for comfortable underfoot. Its construction in India ensures quality and durability that will look great for years to come. Best used with a rug pad for additional cushioning, spot clean only to maintain its pristine appearance. Ideal for adding the perfect touch of style to any living space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.