
Ez Jute EZT-2300 Machine Washable Area Rug
Mfr # EZT2300-23
Zoro # G510342086
product price: $65.00
/eaKey Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2300-23
Zoro #
G510342086
UPC #
889292530422
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
1.69 lb
Features
Machine Washable
Includes
Care Label
Backing
Canvas
Sustainable
Made with Recycled Materials
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Khaki
Description
Bring a cozy, cottage-style look into your home with this stylish Ez Jute area rug. Its unique design is crafted with recycled fabric for an eco-friendly addition to any room. The machine woven construction ensures durability and reliability while the no pile feature makes it perfect for high traffic areas. Plus, its easy care instructions make maintenance simple - just machine wash on delicate cycle and line dry. Add this piece to your space today to give it a warm, inviting feel that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.