
Ez Jute EZT-2300 Machine Washable Area Rug
Mfr # EZT2300-810
Zoro # G510342185
product price: $600.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2300-810
Zoro #
G510342185
UPC #
889292530484
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
96.06 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Weight
23.23 lb
Features
Machine Washable
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Sustainable
Made with Recycled Materials
Primary Color
Khaki
Durable/Performance Rated
No
Machine Washable
Yes
Description
Bring a cozy, cottage-style look into your home with this stylish Ez Jute area rug. Its unique design is crafted with recycled fabric for an eco-friendly addition to any room. The machine woven construction ensures durability and reliability while the no pile feature makes it perfect for high traffic areas. Plus, its easy care instructions make maintenance simple - just machine wash on delicate cycle and line dry. Add this piece to your space today to give it a warm, inviting feel that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.