
Ez Jute EZT-2301 Machine Washable Area Rug
Mfr # EZT2301-912
Zoro # G310341838
product price: $930.00
/eaKey Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2301-912
Zoro #
G310341838
UPC #
889292530576
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
31.42 lb
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
High/Low Texture
No
Printed Design
Yes
Primary Color
Khaki
Durable/Performance Rated
No
Machine Washable
Yes
Description
This Ez Jute area rug is the perfect addition to any cottage style room. It's made from recycled fabric, machine woven and features no pile. Its design makes it great for high traffic areas, while still providing a soft and luxurious feel underfoot. Plus, its easy care instructions make it a breeze to clean; just machine wash cold on delicate cycle and line dry for best results. Complete your room with this Ez Jute area rug and rest assured that you'll have a timeless piece that will stand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.