
Ez Jute EZT-2302 Machine Washable Area Rug
Mfr # EZT2302-912
Zoro # G610342931
product price: $930.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2302-912
Zoro #
G610342931
UPC #
889292530651
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
31.42 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Machine Washable
Yes
Construction
Machine Woven
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Printed Design
Yes
Outdoor Safe
No
High/Low Texture
No
Primary Color
Khaki
Description
The Ez Jute area rug is the perfect piece to complete your cottage-style living room. Featuring a flat weave construction with no pile, this rug will withstand high traffic and wear while still maintaining its beauty. Crafted from recycled fabric, this area rug is an environmentally friendly choice without sacrificing style or comfort. The machine woven construction ensures durability and longevity for years of enjoyment. For best results, we recommend using a non-slip rug pad underneath for extra cushioning and stability. Cleaning is easy - just throw it in the washing machine on delicate cycle and line dry for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.