
Ez Jute EZT-2303 Machine Washable Area Rug (Discontinued)
- Mfr # EZT2303-35
- Zoro # G710342800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2303-35
Zoro #
G710342800
UPC #
889292530682
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60.24 in
Width (In.)
36.22 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Weight
4.39 lb
Features
Machine Washable
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
Backing
Canvas
Primary Color
Khaki
Construction
Machine Woven
Printed Design
Yes
Sustainable
Made with Recycled Materials
Description
Bring a touch of cottage charm to any room with this EZ Jute Area Rug. This rug is made from recycled fabric, making it eco-friendly and stylish. It features a machine-woven construction for maximum durability, perfect for high-traffic areas. The low pile design allows for easy maintenance and cleaning - just use a vacuum or spot clean with mild soap and water. We recommend using a rug pad underneath to increase stability and protect your floors from scratches or damage. For best results, do not bleach this rug. Instantly update any room with this beautiful jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.