Ez Jute EZT-2303 Machine Washable Area Rug

  • Mfr # EZT2303-46

  • Zoro # G810342632


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2303-46
Zoro #
G810342632
UPC #
889292530699
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72.05 in
Width (In.)
48.03 in
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Weight
6.97 lb
Includes
Care Label
Backing
Canvas
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Khaki
Construction
Machine Woven
Machine Washable
Yes
Printed Design
Yes
Has Fringe
No
High/Low Texture
No

Description

Bring a touch of cottage charm to any room with this EZ Jute Area Rug. This rug is made from recycled fabric, making it eco-friendly and stylish. It features a machine-woven construction for maximum durability, perfect for high-traffic areas. The low pile design allows for easy maintenance and cleaning - just use a vacuum or spot clean with mild soap and water. We recommend using a rug pad underneath to increase stability and protect your floors from scratches or damage. For best results, do not bleach this rug. Instantly update any room with this beautiful jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.