
Ez Jute EZT-2304 Machine Washable Area Rug
Mfr # EZT2304-23
Zoro # G810342922
product price: $65.00
/eaKey Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2304-23
Zoro #
G810342922
UPC #
889292530743
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
1.69 lb
Features
Machine Washable
Includes
Care Label
Primary Color
Khaki
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Printed Design
Yes
Machine Washable
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
High/Low Texture
No
Construction
Machine Woven
Description
Introduce a touch of cottage style to your living space with this ez jute area rug. This machine-woven rug is crafted from recycled fabric, making it an eco-friendly option. The no-pile construction makes it durable and perfect for high traffic areas. To ensure the longevity of your rug, we recommend using a rug pad underneath not included. For easy care, do not bleach or machine wash this rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.