
Ez Jute EZT-2304 Machine Washable Area Rug
Mfr # EZT2304-912
Zoro # G310343092
product price: $930.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2304-912
Zoro #
G310343092
UPC #
889292530811
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
31.42 lb
Durable/Performance Rated
No
Construction
Machine Woven
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
Primary Color
Khaki
Machine Washable
Yes
Has Fringe
No
Backing
Canvas
High/Low Texture
No
Description
Introduce a touch of cottage style to your living space with this ez jute area rug. This machine-woven rug is crafted from recycled fabric, making it an eco-friendly option. The no-pile construction makes it durable and perfect for high traffic areas. To ensure the longevity of your rug, we recommend using a rug pad underneath not included. For easy care, do not bleach or machine wash this rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.