Ez Jute EZT-2305 Machine Washable Area Rug

  • Mfr # EZT2305-912

  • Zoro # G010344054


product price: $930.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2305-912
Zoro #
G010344054
UPC #
889292530897
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
31.42 lb
High/Low Texture
No
Backing
Canvas
Printed Design
Yes
Has Fringe
No
Sustainable
Made with Recycled Materials
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Khaki
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This EZ Jute area rug is the perfect addition to any cottage-style home. It's made of recycled fabric, making it a great choice for eco-friendly households. With no pile construction and machine woven construction, this rug is designed to stand up to high traffic use without compromising its quality. To ensure longevity, we recommend using a rug pad with this piece. Caring for your rug is easy - simply do not bleach when cleaning. Make your cottage style home complete with this EZ Jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.