Ez Jute EZT-2306 Machine Washable Area Rug

  • Mfr # EZT2306-912

  • Zoro # G210343888


product price: $930.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 12 ft
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2306-912
Zoro #
G210343888
UPC #
889292530972
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
31.42 lb
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Backing
Canvas
Durable/Performance Rated
No
Sustainable
Made with Recycled Materials
Has Fringe
No
Primary Color
Khaki
Outdoor Safe
No
Machine Washable
Yes

Description

This Ez Jute Area Rug is the perfect addition to any cottage-style home! This rug is made of recycled fabric, making it an environmentally-friendly choice for your home. It features a no pile construction that makes it great for high traffic areas, and is machine woven for extra durability. To ensure the life of your rug, we recommend using a rug pad. Its care instructions are simple - just don't bleach!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.