
Ez Jute EZT-2307 Machine Washable Area Rug
Mfr # EZT2307-58
Zoro # G310343948
product price: $305.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2307-58
Zoro #
G310343948
UPC #
889292531023
Country of Origin
China
Dimensions
Size
5 ft x 8 ft
Pile Height
0 in
Length (In.)
96.06 in
Width (In.)
59.84 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
11.58 lb
Machine Washable
Yes
Backing
Canvas
Durable/Performance Rated
No
Primary Color
Khaki
Sustainable
Made with Recycled Materials
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Bohemian
Printed Design
Yes
Description
This Ez Jute area rug brings a timeless, classic style with a modern twist to your home. Expertly machine woven from recycled fabric, this rug is the perfect addition for any room in need of an upgrade. Its low profile makes it ideal for high traffic areas and its no pile construction ensures it will look beautiful even after years of use. The unique bohemian global style gives your home an air of sophistication and charm that will draw compliments from friends and family alike. Keep your rug looking like new by following the simple care instructions: machine wash cold on delicate cycle, do not bleach and line dry. Add the Ez Jute area rug to your home today for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.