
Ez Jute EZT-2308 Machine Washable Area Rug (Discontinued)
- Mfr # EZT2308-268
- Zoro # G110344800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2308-268
Zoro #
G110344800
UPC #
889292531078
Country of Origin
China
Dimensions
Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Features
Machine Washable
Weight
5.76 lb
Includes
Care Label
Outdoor Safe
No
Style
Cottage
Construction
Machine Woven
Machine Washable
Yes
Has Fringe
No
Sustainable
Made with Recycled Materials
Primary Color
Light Wood
High/Low Texture
No
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Canvas
Description
This Ez Jute Area Rug is the perfect addition to any cottage style home. Crafted from recycled fabric, this rug has a unique flat weave construction that is both eye-catching and durable. The high-traffic design ensures it can handle whatever life throws at it, while the no pile design keeps your floors safe and clean. For even more protection and added cushioning, we recommend using a rug pad with this piece. To clean, simply vacuum or spot clean as needed - do not bleach. Add an eco-friendly touch of style to any room with this beautiful Ez Jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.