
Ez Jute EZT-2308 Machine Washable Area Rug
Mfr # EZT2308-912
Zoro # G510344981
product price: $930.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZT2308-912
Zoro #
G510344981
UPC #
889292531139
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
31.42 lb
Features
Machine Washable
Includes
Care Label
Sustainable
Made with Recycled Materials
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
Yes
Primary Color
Light Wood
Backing
Canvas
Outdoor Safe
No
Construction
Machine Woven
Description
This Ez Jute Area Rug is the perfect addition to any cottage style home. Crafted from recycled fabric, this rug has a unique flat weave construction that is both eye-catching and durable. The high-traffic design ensures it can handle whatever life throws at it, while the no pile design keeps your floors safe and clean. For even more protection and added cushioning, we recommend using a rug pad with this piece. To clean, simply vacuum or spot clean as needed - do not bleach. Add an eco-friendly touch of style to any room with this beautiful Ez Jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.